Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Anime Dining Chair, 36-1/2

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Zuo Modern Anime Dining Chair, 36-1/2"H, Polycarbonate Frame, Black - Pkg Qty 4

Item #: WBB0287604

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,428.00 Save: up to 48%
$185.95 each

Sold in packages of 4

Price: $743.80
Product Information
Product Q&A
Accessories
Zuo Modern Anime Dining Chair, 36-1/2"H, Polycarbonate Frame, Black

All out style and glamour are the traits for these chairs. The epitome of a nouveau classic, the body is molded from polycarbonate or Lexan, which is commonly used as bullet proof glass and is UV resistant. The chairs are also stackable for easy storage.

Product Specifications

  • LENGTH INCHES20-5/16
  • WIDTH INCHES21
  • DEPTH INCHES20-5/16
  • HEIGHT INCHES36-1/2
  • COLOR FINISHBlack
  • ARM TYPEArmrest
  • ASSEMBLYAssembled
  • BACKRESTMid-Back
  • BASE4-Leg
  • BRANDZuo Modern
  • CONSTRUCTIONAcrylic
  • DESCRIPTIONPolycarbonate Dining Chair
  • SEAT WIDTH INCHES17
  • SEAT DEPTH INCHES16
  • SEAT HEIGHT INCHES18
  • UPHOLSTERY--
  • FRAME CONSTRUCTIONPolycarbonate
  • CAPACITY LBS250
  • STYLEDining Chair
  • STACKABLEYes
  • MANUFACTURER PART NUMBER106101
  • LIMITED WARRANTY1 Year
  • COLLECTIONAnime
  • ASSEMBLY RATING CHARTNo Assembly Needed
  • APPLICATIONDining
  • INDOOR/OUTDOORIndoor and Outdoor
  • APPLICATION/USAGEDining Chair
  • PACKAGE QUANTITY4

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.