Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherry 5 Slat-Back Stack Chair 17-1/2"W X 17"D X 32"H - Red - Pkg Qty 2
See all 131 items in product family

Cherry 5 Slat-Back Stack Chair 17-1/2"W X 17"D X 32"H - Red - Pkg Qty 2

Item #: WBB353791

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$96.95 each

Sold in packages of 2

Price: $193.90
Product Information
Customer Review
Product Q&A
Accessories
Cherry 5 Slat-Back Stack Chair 17-1/2"W x 17"D x 32"H - Red

Café style chair with a 5 slat wood back provides a decorative look in any room.

Product Specifications

    • HEIGHT INCHES32
    • COLOR FINISHRed
    • BACKRESTMid-Back
    • BRANDPremier Hospitality Furniture
    • DESCRIPTION5 Slat-Back Stack Chair
    • SEAT WIDTH INCHES17-1/2
    • SEAT DEPTH INCHES17
    • SEAT HEIGHT INCHES18
    • MANUFACTURERS PART NUMBER255 BK C 001
    • UPHOLSTERYVinyl
    • CAPACITY LBS250
    • SEAT COLORRed
    • BACK CONSTRUCTIONWood
    • BACK COLORCherry
    • APPLICATION/USAGEDining Chair
    • CAL117 CERTIFIEDYes
    • COLOR FAMILYRed
    • MINIMUM SEAT HEIGHT18
    • LEG TYPE4-Legged
    • MAXIMUM SEAT HEIGHT18
    • SEAT CONSTRUCTIONVinyl
    • PACKAGE QUANTITY2
    • CONSTRUCTIONSteel
    • FRAME COLORBlack
    • ARM TYPEFixed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:24