Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Training Chair with Arms - Vinyl with Mesh Back - Black - Set of 2

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Boss Training Chair with Arms - Vinyl with Mesh Back - Black - Set of 2

Item #: WBB693107

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $430.00 Save up to 44%
Price: $240.95
Product Information
Customer Review
Product Q&A
Accessories
Boss Black Mesh Training Chair with Pewter Frame (Set of 2)

Seat upholstered in ultra soft durable and breathable CaressoftPlus™ and the back is upholstered in breathable mesh. Seats fold to allow chairs to nest together for easy storage. Dual wheel casters allow for easy movement. Sturdy metal frame with attractive pewter finish. Sold in packages of two chairs per carton.

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES23
    • HEIGHT INCHES33-1/2
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18
    • BACK HEIGHT INCHES15-1/2
    • BACK TYPEMid Back
    • BRANDBoss
    • DESCRIPTIONTraining Chairs
    • SEAT WIDTH INCHES18-1/2
    • SEAT DEPTH INCHES19
    • CAPACITY LBS250
    • STACKABLEYes
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB1806P-BK-2
    • LIMITED WARRANTY6 Years
    • CERTIFIED/APPROVEDCA 117
    • FRAME COLORSilver
    • ARM TYPEFixed
    • FRAME CONSTRUCTIONMetal
    • CASTERSYes
    • SEAT CONSTRUCTIONVinyl
    • MAXIMUM SEAT HEIGHT18.5
    • MAXIMUM BACK HEIGHT INCHES15.5
    • MINIMUM BACK HEIGHT INCHES15.5
    • BASE4 Legged
    • MINIMUM SEAT HEIGHT18.5
    • CAL117 CERTIFIEDYes
    • MAS GREEN CERTIFIEDYes
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:25