Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® HON4043T Olson - 4040 Series Cart for HON Olson Stacking Chairs Black

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

HON® HON4043T Olson - 4040 Series Cart for HON Olson Stacking Chairs Black

Item #: WBB1481782

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $438.00 Save up to 28%
Price: $ 315.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HON® HON4043T Olson - 4040 Series Cart for HON Olson Stacking Chairs, Black

Sculpted for support, Olson high-density stackers from HON are proven performers. This cart is designed to accept up to 40 Olson High-Density Stackers. Designed specifically to hold Olson 4040 chairs. Accepts up to 40 Olson high-density stacking chairs. Heavy-duty casters on all four corners for easy mobility. Durable welded steel construction withstands frequent handling. Built-in handle for convenience.

Product Specifications

    • BRANDHON®
    • WIDTH INCHES21-3/8
    • DEPTH INCHES35-1/2
    • HEIGHT INCHES37
    • STYLEChair Cart
    • ASSEMBLYUnassembled
    • DESCRIPTIONCart for HON Olson Stacking Chairs
    • MANUFACTURER PART NUMBERHON4043T
    • LIMITED WARRANTYLifetime
    • COLLECTIONOlson
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • CAL117 CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed