Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Criss Cross Office Chair, 30-35"H, Chromed Steel Frame, Black

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Zuo Modern Criss Cross Office Chair, 30-35"H, Chromed Steel Frame, Black

Item #: WBB0287297

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $297.00 Save up to 33%
Price: $ 198.95
Product Information
Product Q&A
Accessories
Zuo Modern Criss Cross Office Chair, 30-35"H, Chromed Steel Frame, Black

This fun and functional office chair combines a modern and transitional look. The Criss Cross office chair is made with a solid steel chrome frame and base, leatherette straps and seat, and includes an adjustable height feature.

Product Specifications

    • LENGTH INCHES23
    • WIDTH INCHES21-1/2
    • DEPTH INCHES23
    • HEIGHT INCHES30-35
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDZuo Modern
    • DESCRIPTIONLeatherette Office Chair
    • SEAT WIDTH INCHES17
    • SEAT DEPTH INCHES16-1/2
    • SEAT HEIGHT INCHES15-1/2 to 20-1/2
    • MANUFACTURERS PART NUMBER205030
    • UPHOLSTERYLeatherette
    • WEIGHT LBS25.0
    • CAPACITY LBS250
    • TYPEOffice Chair
    • LIMITED WARRANTY1 Year
    • COLLECTIONCriss Cross
    • APPLICATIONOffice
    • CONSTRUCTIONLeatherette
    • MAXIMUM SEAT HEIGHT20.5
    • ASSEMBLY RATING CHARTNo Assembly Needed
    • MINIMUM SEAT HEIGHT15.5
    • ARM TYPEFixed
    • PACKAGE QUANTITY1
    • BASE5-Star Caster Base
    • APPLICATION/USAGEOffice Seating
    • FRAME CONSTRUCTIONChromed Steel
    • INDOOR/OUTDOORIndoor
    • COLOR FAMILYBlack