Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Modern Office Chair - Vinyl - Mid Back - White

Rollover image to zoom in

Click image to enlarge

Boss Modern Office Chair - Vinyl - Mid Back - White

Item #: WBB1171681

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $235.00 Save up to 43%
Product Information
Customer Review
Product Q&A
Accessories
Boss Modern Office Chair - White

Beautifully upholstered with ultra-soft durable and breathable White CaressoftPlus™. Spring tilt mechanism. Upright locking position. Pneumatic gas lift seat height adjustment. Adjustable tilt tension control. Modern 27" high crown chrome base. Hooded double wheel casters. Available in Black (BK) or Red (RD).

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES27
    • HEIGHT INCHES38-1/2
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES21
    • BACK TYPEMid Back
    • BRANDBoss
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES19-1/2
    • SEAT DEPTH INCHES18
    • CAPACITY LBS250
    • STYLEOffice Chair
    • SEAT COLORWhite
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB330-WT
    • LIMITED WARRANTY6 Years
    • CERTIFIED/APPROVEDCA 117
    • ADJUSTMENT TYPE (TILT)Back Only
    • MAS GREEN CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES21
    • ARM TYPEArmless
    • BASE5 Legged
    • MINIMUM SEAT HEIGHT21
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONMetal
    • CAL117 CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT21
    • SEAT CONSTRUCTIONVinyl
    • CASTERSYes
    • MAXIMUM BACK HEIGHT INCHES21

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great chair

Your review: Very comfortable,high quality, love it!

Pros: comfort and quality

Cons: None!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:25