Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Trafico Office Chair, 33-37"H, Chromed Steel Frame, Red

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Zuo Modern Trafico Office Chair, 33-37"H, Chromed Steel Frame, Red

Item #: WBB0287515

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $297.00 Save up to 33%
Price: $ 198.95
Product Information
Product Q&A
Accessories
Zuo Modern Trafico Office Chair, 33-37"H, Chromed Steel Frame, Red

This fun and functional office chair combines a modern and transitional look. The Trafico office chair is made from a solid chrome frame, leatherette sling seat and arm pads, a chrome base, and an adjustable height mechanism.

Product Specifications

    • LENGTH INCHES23
    • WIDTH INCHES22
    • DEPTH INCHES23
    • HEIGHT INCHES33-37
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDZuo Modern
    • DESCRIPTIONLeatherette Office Chair
    • SEAT WIDTH INCHES17
    • SEAT DEPTH INCHES16-1/2
    • SEAT HEIGHT INCHES17 to 21
    • MANUFACTURERS PART NUMBER205184
    • UPHOLSTERYLeatherette
    • WEIGHT LBS29.0
    • CAPACITY LBS250
    • TYPEOffice Chair
    • LIMITED WARRANTY1 Year
    • COLLECTIONTrafico
    • APPLICATIONOffice
    • PACKAGE QUANTITY1
    • CONSTRUCTIONLeatherette
    • ARM TYPEFixed
    • FRAME CONSTRUCTIONChromed Steel
    • ASSEMBLY RATING CHART15 Minutes or Less - Tools Provided
    • BASE5-Star Caster Base
    • INDOOR/OUTDOORIndoor
    • APPLICATION/USAGEOffice Seating
    • MINIMUM SEAT HEIGHT17
    • MAXIMUM SEAT HEIGHT21
    • COLOR FAMILYRed