Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vertical Back Slat Classroom Chair 16"W X 15-1/4"D X 29"H, Natural Finish
See all 11 items in product family

Vertical Back Slat Classroom Chair 16"W X 15-1/4"D X 29"H, Natural Finish

Item #: WBB248310

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $212.00 Save up to 43%
Price: $120.95
Product Information
Product Q&A
Accessories
Chairs are made with solid red oak for lasting durability and strength. Solid mortise and tenon build at every joint. Steam-bent backs and saddle seats provide contoured. Vertical slat backs provide a handsome Mission-Style look. Glides are available upon request. Made in the USA. Natural Color Finish. 16"W x 15-1/4"D x 29"H Overall Dimensions.

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES15-1/4
    • HEIGHT INCHES29
    • COLOR FINISHNatural
    • BACKRESTMid-Back
    • BRANDGeorgia Chair
    • SEAT HEIGHT INCHES15-1/2
    • MANUFACTURERS PART NUMBER0385-NAT
    • UPHOLSTERYWood
    • APPLICATIONSchool
    • MAXIMUM SEAT HEIGHT15.5
    • LEG TYPE4-Legged
    • COLOR FAMILYBrown
    • MINIMUM SEAT HEIGHT15.5
    • BASE4-Legged
    • ARM TYPEFixed
    • APPLICATION/USAGEClassroom Seating
    • SEAT THICKNESS INCHES13/16
    • CONSTRUCTIONOak
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.