Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Prayer Desk, 48"W, Two Tone Colonial White, Dark Oak Stain Trim, Red Rose Fabric

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Double Prayer Desk, 48"W, Two Tone Colonial White, Dark Oak Stain Trim, Red Rose Fabric

Item #: WBB860626

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,497.00 Save up to 39%
Price: $1,530.00
Product Information
Customer Review
Product Q&A
Accessories
Double Prayer Desk, 48"W, Two Tone Colonial White, Dark Oak Stain Trim, Red Rose Fabric

Stylishly built to offer long-term use, our prayer desks include upholstered kneeler cushions. Crosses and carvings are optional.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES22
    • OVERALL HEIGHT INCHES32
    • DESCRIPTIONPrayer Desk
    • BRANDImperial Woodwork Inc.
    • MANUFACTURER PART NUMBERTPD605DCOL-37-redrose
    • TOP/BASE FINISHDark Oak Stain
    • UNIT FINISHColonial White
    • STYLEDouble
    • ASSEMBLYNo Assembly Required
    • FABRIC COLORRed Rose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!