Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Clocks & Time Clocks


(287 Items)
Sub Category
Clocks (248)
Remove
2" Multi-function LCD Alarm Clock with Smartlight
Remove

      Items
2" Multi-function LCD Alarm Clock with Smartlight 2" Multi-function LCD Alarm Clock with Smartlight


2" Multi-function LCD Alarm Clock with Smartlight
Email This Page Printer Friendly Version
2" Multi-function LCD Alarm Clock with Smartlight
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB277458
Price: $15.99 ea.
(Sold in pkg of 6, $95.94)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

2" Multi-function LCD Alarm Clock with Smartlight

A large 2" LCD time display makes this clock a must for people who needs easy to read numerals. 12/24 Hour Time format, month, date and alarm time. Included in the features is a Smartlite auto sensor which automatically illuminates the display in a dark environment. Green backlight on demand. The clock runs completely on batteries, so no electricity is needed. Power Source: 3 AA Batteries (Not Included).

Product Specifications
WIDTH INCHES 8
DEPTH INCHES 3-5/8
HEIGHT INCHES 5-1/8
CONSTRUCTION Plastic
COLOR FINISH Silver/Black
DESCRIPTION 2" Multi-function LCD Alarm Clock with Smartlight
MANUFACTURERS PART NUMBER 3350E
BRAND Geneva
STYLE Digital
CLOCK TYPE Digital Alarm Clock
PACKAGE QUANTITY 6
MODEL 277458


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Elgin 2" Blue / Red LED Bedside Alarm Clock

Elgin 2" Blue / Red LED Bedside Alarm Clock

From $19.99
select
Qty: Add to Cart
Elgin 1.8" LCD Pick Your Color Alarm Clock

Elgin 1.8" LCD Pick Your Color Alarm Clock

From $21.99
select
Qty: Add to Cart
1.8" Red LED Alarm Clock with Nightlight

1.8" Red LED Alarm Clock with Nightlight

From $17.99
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)