Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bench Tops & Components


(1,772 Items)
Sub Category
Accessories (822)
Remove
Sovella Adjustable Shelf, M30, 28-1/3"W X 19-7/8"D X 1-3/8"H
Remove

      Items
Sovella Adjustable Shelf, M30, 28-1/3"W X 19-7/8"D X 1-3/8"H Sovella Adjustable Shelf, M30, 28-1/3"W X 19-7/8"D X 1-3/8"H


Sovella Adjustable Shelf, M30, 28-1/3"W X 19-7/8"D X 1-3/8"H
Sovella Adjustable Shelf, M30, 28-1/3"W X 19-7/8"D X 1-3/8"H
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB836005
Price: $124.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sovella Adjustable Shelf, M30, 28-1/3"W X 19-7/8"D X 1-3/8"H

Adjustable shelves enable more ergonomic and efficient ways of working. Adjustable shelves offer angle adjustments between 0 and 25 degrees. Shelves are available in all module sizes, as well as both ESD and non-ESD offerings, front and rear justified mounting to uprights.

Product Specifications
WIDTH INCHES 28-1/3
DEPTH INCHES 19-7/8
HEIGHT INCHES 1-3/8
CAPACITY LBS 220
COLOR FINISH Grey-35
BRAND Sovella
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 92041005
TYPE Adjustable Shelf
PACK QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Stackbin 4-FMA-KEY-M-BK Flat Screen Monitor Arm W/Keyboard And Mouse Tray, Black

Stackbin 4-FMA-KEY-M-BK Flat Screen Monitor Arm W/Keyboard And Mouse Tray, Black

From $250.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)