APC® SMT1500 Smart-UPS LCD Backup System, 8 Outlets, 1500 VA, 459 Joules
See all 5 items in product family

APC® SMT1500 Smart-UPS LCD Backup System, 8 Outlets, 1500 VA, 459 Joules

Item #: WBB259297

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $773.00 Save up to 7%
Price: $ 720.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
APC® SMT1500 Smart-UPS LCD Backup System, 8 Outlets, 1500 VA, 459 Joules

Protect critical data with this backup system that supplies reliable, network-grade power to your equipment. Alpha/numeric LCD interface provides clear status information and features easy-to-use navigation keys to make operation simple. Use high-efficiency Green Mode to save on utility and cooling costs. Extended range automatic voltage regulation (AVR) corrects low and high voltage conditions without using the battery, increasing application availability. Advanced battery management features, like temperature-compensated charging and predictive replace date, maximize performance. Customize capabilities with SmartSlot connectivity that enables the use of management cards. Protection Type: Power; System VA: 1,500 VA; Backup Time at Half Load: 23.9 minutes @ 490 Watts. 3 years warranty for repair or replace (excluding battery) and 2 year for battery.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAPC®
    • MANUFACTURERS PART NUMBERSMT1500
    • WIDTH INCHES6-3/4
    • DEPTH INCHES17-1/4
    • HEIGHT INCHES8-5/8
    • COLORBlack
    • DESCRIPTIONSmart-UPS 1500VA LCD Backup System
    • WEIGHT LBS.53 lbs.
    • TYPEBackup Systems
    • BATTERY RECHARGE TIME3 Hours
    • RUN TIME60 minutes
    • OUTPUT1500VA / 1.0 KWatts
    • CONNECTOR/PORT/INTERFACESmartSlot , USB
    • CORD LENGTH6 ft. (1.83 meters)
    • COMPLIANCE STANDARDSCSA Certified, FCC Class A Certified, UL Listed
    • NUMBER OF OUTPUTS8

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Manufacturer web page for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result