Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CPU Desk Mounting Bracket - Putty

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

CPU Desk Mounting Bracket - Putty

Item #: WBB344838

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $146.95
Product Information
Customer Review
Product Q&A
Accessories
CPU Desk Mounting Bracket - Putty

This CPU bracket is to be used for mounting the CPU underneath a desk or table. This CPU bracket is versatile and is easy adjusted to fit almost any CPU. The follow adjustments can be made in the width from 2.5" to 8.5" and the height from 10"-18", and the top slides across a 13" bracket and can rotate 360°. The CPU holder is made of 11 gauge solid steel frame with epoxy coated finish for strength and durability. In Putty. Limited five year warranty except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES18
    • DEPTH INCHES--
    • COLOR FINISHTan
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERCPU-17-P
    • TYPECPU Holder
    • DESCRIPTIONCPU Desk Mounting Bracket
    • FRAME CONSTRUCTIONSteel
    • CONSTRUCTIONSteel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:60