Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CPU Mobil Mount - Grey 10"W x 19"D x 26"H

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

CPU Mobil Mount - Grey 10"W x 19"D x 26"H

Item #: WBB344933

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $122.95
Product Information
Product Q&A
Accessories
CPU Mobil Mount - Grey 10"W x 19"D x 26"H

The CPU bracket is use most often with mobile carts. The CPU brackets uses easy grip knobs for adjusting the width from 3-1/2" to 10" and the adjustment in height from 18"-26". The enclosed deep is at 19". The CPU holder is made of 14 gauge solid steel frame with epoxy coated finish for strength and durability. Color shown in Grey. Limited five year warranty except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • WIDTH INCHES10
    • HEIGHT INCHES26
    • DEPTH INCHES19
    • COLOR FINISHGray
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERCPU-03-G
    • TYPECPU Holder
    • DESCRIPTIONCPU Mobil Mount
    • FRAME CONSTRUCTIONSteel
    • CONSTRUCTIONSteel
    • PACKAGE QUANTITY1

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.