Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kensington® 64325 Expert Mouse® Wired Trackball, Black

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Kensington® 64325 Expert Mouse® Wired Trackball, Black

Item #: WBB1001271

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $114.95 Save up to 8%
Price: $ 105.95
Product Information
Customer Review
Product Q&A
Accessories
Kensington® 64325 Expert Mouse® Wired Trackball, Black

The Expert Mouse® Wired Trackball is the ultimate productivity enhancer that makes working at the desk quicker, more accurate and extremely comfortable for your hand and wrist. Featuring DiamondEye technology, the trackball uses optical tracking to precisely follow small flecks embedded in the large 55mm ball to provide smooth, accurate cursor control. The four buttons are customizable using our highly intuitive TrackballWorks™ software, while our award-winning Scroll Ring lets you quickly scan up and down web pages and large documents. Add it all up and you get exceptional comfort and ease-of-use that has set the industry standard for more than 20 years. Compatibility: Chrome OS 44 and above, Mac OS 10.8, Mac OS 10.9, Mac OS Sierra 10.12, Mac OS X 10.10, Mac OS X 10.11, Windows 10, Windows 7, Windows 8, Windows 8.1.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKensington®
    • MANUFACTURERS PART NUMBER64325
    • WIDTH INCHES9-3/4
    • DEPTH INCHES9-3/4
    • HEIGHT INCHES3-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONExpert Mouse® Wired Trackball
    • TYPETrackball
    • INTERFACEUSB
    • OPERATING SYSTEM COMPATIBILITYWindows, Mac, Chrome
    • BATTERY INCLUDEDNo
    • BATTERY SIZENot Applicable
    • CONNECTIVITYWired
    • SENSOR TYPEOptical
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • SCROLLER TYPEScroll Ball

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!