Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Verbatim® Wireless Keyboard, 97537, Mobile, Black

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Verbatim® Wireless Keyboard, 97537, Mobile, Black

Item #: WBB1001008

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $86.00 Save up to 15%
Qty Price
1 $73.23 ea.
2+ $72.93 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Verbatim® Wireless Keyboard, 97537, Mobile, Black

Designed to work with your Bluetooth®-enabled tablet, this keyboard features an ultra-compact design that folds for maximum portability and easy storage in the included carrying case. It has a built-in media console allowing you to play, pause and control your music with the touch of a button.

Product Specifications

    • WIDTH INCHES12-1/2
    • DEPTH INCHES4
    • COLOR FINISHBlack
    • BRANDVerbatim®
    • MANUFACTURERS PART NUMBER97537
    • LIMITED WARRANTY1 Year
    • TYPEKeyboard
    • DESCRIPTIONKeyboard
    • BATTERY SIZE REQUIREDAAA
    • NUMBER OF BATTERIES REQUIRED2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:68