Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® 104 Corded Keyboard, 9892901, 18.75"W X 6.5"D X 1.75"H, Plug/Play, Black

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Fellowes® 104 Corded Keyboard, 9892901, 18.75"W X 6.5"D X 1.75"H, Plug/Play, Black

Item #: WBB1001255

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.49 Save up to 20%
Price: $ 26.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Fellowes® 104 Corded Keyboard, 9892901, 18.75"W X 6.5"D X 1.75"H, Plug/Play, Black

Microban® antimicrobial protection keeps product cleaner, Plug & Play compliant - no software required; USB connectivity, Windows® 98SE, 2000, ME, XP, Vista, & Windows 7 compatible

Product Specifications

    • BRANDFellowes®
    • MANUFACTURERS PART NUMBER9892901
    • WIDTH INCHES18-3/4
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES1-3/4
    • COLOR FINISHBlack
    • DESCRIPTIONMicroban Basic Keyboard
    • TYPEKeyboard
    • LIMITED WARRANTY3 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!