Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® Monitor Riser, 8036601, W/Copy Holder, 19-7/8" X 14-1/16" X 4-6-1/2", Black

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Fellowes® Monitor Riser, 8036601, W/Copy Holder, 19-7/8" X 14-1/16" X 4-6-1/2", Black

Item #: WBB1001305

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.49 Save up to 33%
Qty Price
1 $51.55 ea.
2+ $48.80 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Fellowes® Monitor Riser, 8036601, W/Copy Holder, 19-7/8" X 14-1/16" X 4-6-1/2", Black

Height adjusts up to 2-½" (total range between 4" and 6-½"), Platform features 3-way height and tilt adjustment for laptops, Includes in-line document holder and storage drawer, Stow laptop underneath monitor riser for space-saving storage, Supports monitors up to 80 lbs. or laptops up to 10 lbs.

Platform features 3-way height and tilt adjustment for laptops, Includes in-line document holder and storage drawer, Stow laptop underneath monitor riser for space-saving storage, Supports monitors up to 80 lbs. or laptops up to 10 lbs.

Product Specifications

    • WIDTH INCHES19-15/16
    • HEIGHT INCHES4-1/5
    • DEPTH INCHES14-1/2
    • COLOR FINISHBlack
    • BRANDFellowes®
    • MANUFACTURERS PART NUMBER8036601
    • LIMITED WARRANTY3 Year
    • TYPEMonitor Riser
    • DESCRIPTIONOffice Suites Standard Monitor Riser Plus

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:25