Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Gold Privacy Filter, GPFMA13, 13", For Macbook Air, Clear

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

3M™ Gold Privacy Filter, GPFMA13, 13", For Macbook Air, Clear

Item #: WBB1001181

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $82.68 Save up to 29%
Price: $58.95
Product Information
Customer Review
Product Q&A
Accessories
3M™ Gold Privacy Filter, GPFMA13, 13", For Macbook Air, Clear

Gold Privacy Filter is designed to fit the 13" MacBook Air computer. This special kind of filter allows you to work privately in public places and provides superior privacy and clarity to competitive privacy filters. The filter application system features an optically clear adhesive designed specifically for display screens. Testing proves that, when the adhesive is kept clean, the filter can be repositioned hundreds of times. The filter also comes with traditional slide-mount attachments.

Features
  • Privacy
  • High Clarity
  • Reversible Gold-to-Black
  • Repositionable
  • Screen Safe Adhesive


  • Product Specifications

      • WIDTH INCHES15
      • HEIGHT INCHES11
      • DEPTH INCHES1
      • COLOR FINISHGold
      • BRAND3M™
      • MANUFACTURERS PART NUMBERGPFMA13
      • LIMITED WARRANTY1 Year
      • TYPEPrivacy Filter
      • DESCRIPTIONNotebook Privacy Screen Filter, 13"W
      • DEVICE SUPPORTEDNotebook
      • GREEN COMPLIANCE CERTIFICATE/AUTHORITYRoHS
      • GREEN COMPLIANTYes

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.197.136.128:46