Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logitech Keyboard Cover, 920004013, Ultra Thin, Silver

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

Logitech Keyboard Cover, 920004013, Ultra Thin, Silver

Item #: WBB1001189

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $130.95

with FREE shipping today! (within the contiguous US)

OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Accessories
Logitech Keyboard Cover, 920004013, Ultra Thin, Silver

Ultrathin Keyboard Cover protects your keyboard in style and it's the perfect partner for your iPad. The stylish, ultra-thin aluminum screen cover feels great and looks even better. Instant on/off automatically wakes your iPad when you open the cover and sends it to sleep when you close it. When it's time to write an IM or email, you'll enjoy typing on the included Bluetooth wireless keyboard. The external keyboard not only frees up screen space on your iPad, it also allows you to work faster by using shortcuts for the commands you use most often, such as copy, paste, undo and many more. Battery life for the keyboard lasts six months on full charge. Securely attach the cover with its clever magnetic clip. Aligned with the magnets built into your iPad's frame, the clip draws tablets and cover irresistibly together. Cover works with iPad 2 and iPad (third generation) and includes the Bluetooth wireless keyboard, stand, USB to micro USB charging cable and cleaning cloth.

Includes
  • Ultrathin Keyboard Cover
  • Bluetooth Wireless Keyboard and Stand
  • USB to Micro USB Charging Cable
  • User Documentation
  • Cleaning Cloth

  • Product Specifications

      • COLOR FINISHSilver
      • BRANDLogitech
      • MANUFACTURERS PART NUMBER920004013
      • MATERIAL(S)Aluminum Exterior
      • TYPEKeyboard Cover
      • DESCRIPTIONUltrathin Keyboard Cover

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!