Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logitech Wireless Mouse, 910002698, 2-1/2" X 4-1/2" X 1-7/8", Blue

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Logitech Wireless Mouse, 910002698, 2-1/2" X 4-1/2" X 1-7/8", Blue

Item #: WBB1001111

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.99 Save up to 12%
Qty Price
1 $47.40 ea.
2+ $44.18 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Logitech Wireless Mouse, 910002698, 2-1/2" X 4-1/2" X 1-7/8", Blue

The perfect mix of performance, precision, price. Scroll wheel for the control freak - Our innovative micro-precise wheel packs more grooves per millimeter, giving you the ultimate navigation experience. Built for hands like yours - With its ergonomically shaped design and soft rubber grips, this mouse is built for comfort. Go for years - You'll get three years of battery life. It's so hassle free you might just forget it runs on batteries.

Product Specifications

    • WIDTH INCHES2-2/5
    • HEIGHT INCHES1-1/2
    • DEPTH INCHES4
    • COLOR FINISHBlue
    • BRANDLogitech
    • MANUFACTURERS PART NUMBER910002698
    • LIMITED WARRANTY3 Year
    • TYPEMouse
    • DESCRIPTIONWireless Mouse M525
    • SCROLLER TYPEScroll Wheel
    • ERGONOMIC FITSymmetrical
    • GREEN COMPLIANCE CERTIFICATE/AUTHORITYRoHS, WEEE
    • MOVEMENT DETECTIONOptical
    • BATTERY SIZE REQUIREDAA
    • NUMBER OF BATTERIES REQUIRED2
    • POINTING DEVICE CONNECTIVITY TECHNOLOGYWireless - Radio Frequency
    • GREEN COMPLIANTYes
    • PACKAGE CONTENTSWireless Mouse M525, USB Receiver, 2 x AA Batteries, User Guide

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:25