Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Verbatim® 96983 Wireless Slim Keyboard and Mouse, Black

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Verbatim® 96983 Wireless Slim Keyboard and Mouse, Black

Item #: WBB1001009

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.00 Save up to 25%
Price: $ 46.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Verbatim® 96983 Wireless Slim Keyboard and Mouse, Black

If you're looking for a keyboard that saves space, try Verbatim's Wireless Slim Keyboard and Mouse. This keyboard features low-profile keys that provide a crisp, responsive feel when typing. This ultra-slim keyboard offers 2.4Ghz wireless communication—that means no annoying delays in what you type and what you see on-screen and no cord clutter. If you're in to music, the media console lets you control your favorite tunes directly from the keyboard. With its slim design and a wireless mouse, this keyboard is a perfect space-saver.

Documents

Documents are in PDF format

Product Specifications

    • BRANDVerbatim®
    • MANUFACTURERS PART NUMBER96983
    • WIDTH INCHES16-1/2
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES1
    • COLOR FINISHBlack
    • DESCRIPTIONWireless Slim Keyboard and Mouse
    • TYPEKeyboard & Mouse Combo
    • INTERFACEUSB 2.0
    • OPERATING SYSTEM COMPATIBILITYWindows XP, Vista, 7, 8, 10, Mac OS X 10.1+, Linux Kernel 2.6+
    • BATTERY INCLUDEDYes
    • BATTERY SIZEAA (Keyboard) & AAA (Mouse)
    • CONNECTIVITYWireless
    • SENSOR TYPEOptical
    • FREQUENCY2.4 GHz
    • PROMOTIONEveryday Low Price
    • PACKAGE QUANTITY1 Set
    • LIMITED WARRANTY1 Year
    • GREEN COMPLIANTYes
    • SCROLLER TYPEScroll Wheel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!