Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logitech Z313 Multimedia Speaker System, LOG980-000382, 25 W RMS Output, 48 Hz to 20 kHz

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Logitech Z313 Multimedia Speaker System, LOG980-000382, 25 W RMS Output, 48 Hz to 20 kHz

Item #: WBB1000834

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $58.95
Product Information
Customer Review
Product Q&A
Accessories
Logitech Z313 Multimedia Speaker System, LOG980-000382, 25 W RMS Output, 48 Hz to 20 kHz

Speaker System Z313 features a convenient control pod, room-filling sound, compact subwoofer, and easy setup. The control pod makes it easy to control volume and headphone controls. You can fill your room with big, balanced sound (25 watts). The compact subwoofer fits into tight spaces and delivers deeper bass. To set up, simply connect the speakers to the 9" subwoofer and plug the subwoofer into your computer. Total RMS power is 25 watts (RMS). Frequency response is 48 Hz to 20 kHz (+/- 3dB). The subwoofer measures 8-2/3" wide x 6" long x 9" high (22cm x 15cm by 22-4/5cm). Each satellite measures 3-1/4" wide x 3-1/2" long x 5-3/4" high (8-1/10cm x 8-9/10cm x 14-2/3cm).

Product Specifications

    • COLOR FINISHBlack
    • BRANDLogitech
    • MANUFACTURERS PART NUMBER980-000382
    • TYPEComputer Speakers
    • DESCRIPTIONSpeaker System
    • RMS OUTPUT POWER25 W
    • FREQUENCY RESPONSE48 Hz to 20 kHz
    • CONTROLSVolume
    • SPEAKER CONFIGURATION2.1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.