Deluxe Mobile Security Computer Cabinet - Gray - Assembled

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Deluxe Mobile Security Computer Cabinet - Gray - Assembled

Item #: WB239197AGY

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 799.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Global Industrial™ Deluxe Mobile Security Cabinet

This heavy duty unit provides secure storage for all your computer hardware. Rugged 12 and 16 gauge steel with channel formed reinforcements for added strength. Upper compartment features a break resistant acrylic window and accommodates LCD or CRT monitors up to 27" diagonal. Lower compartment includes one 23"W x 26"D height adjustable slide out shelf at 2" increments. Features include lockable 24-1/4"W x 22"D slide-out keyboard/mouse tray with full extension drawer glides .Cable management grommet. Locking access doors in front and rear with 2 cylinder locks each, all locks keyed alike. Full access door in rear allows for easy wiring and is louvered for ventilation. Filtered air intake fan to cool hardware while keeping out dust and debris with foam seals on all doors. Non marking Heavy Duty 5"casters (2 swivel with brake, 2 rigid). Blue Powder coat finish. Purchase the Optional 23U EIA Rack Kit to mount routers, servers and switches in bottom compartment (hardware included). Upper frame consists of: 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Lower frame consists of: 23 gauge door & door frame, 23 gauge side & bottom panels, 20 gauge drawer thickness. Ships Assembled.

Dimensions:

Upper Compartment Interior - 25-3/4"W x 28"D x 20-1/2"H
Lower Compartment Interior - 25-3/4"W x 28"D x 33"H
Acrylic Window - 24-1/2"W x 17-3/4"H
Overall Unit - 30"W x 30"D x 70-1/2"H

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES30
    • DEPTH INCHES30
    • HEIGHT INCHES70-1/2
    • COLOR FINISHGray
    • TYPEComputer Cabinet
    • CASTERS5" (2 rigid, 2 swivel locking)
    • ASSEMBLYAssembled
    • LIMITED WARRANTY1 Year
    • HEIGHT RANGE>48" to 72"
    • WIDTH RANGE>24" to 36"
    • ENCLOSURE TYPEDisplay & CPU
    • DEPTH RANGE>24" and more
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Deluxe Mobile Computer Cabinet.

Your review: The Cabinet holds up very well in our plant enviroment. Thanks,

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

what is the joules protection?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result