Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 8 items in product family

APC SMT1000RM2U Smart-UPS Rackmount Battery Backup System, 1000VA, 6 Outlets, 459 J

Item #: WBB1141875

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $664.00
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Accessories
APC SMT1000RM2U Smart-UPS Rackmount Battery Backup System, 1000VA, 6 Outlets, 459 J

Protect critical data with this rackmount battery backup system that is ideal for servers, storage, point of sale and other network devices. Alpha/numeric LCD interface delivers clear status information and features easy-to-use navigation keys to make operation simple. Green Mode provides high operating efficiency without sacrificing any protection. Extended range automatic voltage regulation (AVR) corrects low and high voltage conditions without using the battery, increasing application availability. Intelligent, precision charging maximizes battery performance, life and reliability. SmartSlot connectivity enables the use of management cards to customize capabilities. Protection Type: Power; System VA: 1000 VA; Backup Time at Half Load: 31.3 minutes @ 350 Watts.

Product Specifications

  • BRANDAPC®
  • RUN TIME31 minutes
  • TYPEBattery
  • WEIGHT62 lbs
  • DESCRIPTIONSmart-UPS Rackmount Battery Backup System
  • CORD LENGTH8 ft
  • POST-CONSUMER RECYCLED CONTENT PERCENT0%
  • GLOBAL PRODUCT TYPEBackup Systems
  • DIAGNOSTICS/ALARM/STATUS LIGHTAlarm; LED
  • PROTECTION TYPEPower
  • BACKUP TIME AT HALF LOAD31.3 minutes @ 350 Watts
  • BACKUP TIME AT FULL LOAD700 Watts @ 8.7 minutes
  • BATTERY RECHARGE TIME3 h
  • INPUT FREQUENCY50-60 Hz
  • CONNECTED EQUIPMENT GUARANTEE/WARRANTY$150,000 Equipment Protection Policy
  • JOULES OF SURGE PROTECTION459 J
  • NUMBER OF OUTLETS6
  • NUMBER OF OUTLETS/TYPE6 UPS/Surge
  • SYSTEM VA1000 VA
  • DISCLAIMER STATEMENTRun Time based on a load of 350 watts.
  • MODEL NAME/NUMBERSmart-UPS® 1000RM2U
  • COMPLIANCE STANDARDSCSA; FCC Part 15 Class A; UL 1778
  • DEPTH18"
  • CONNECTOR/PORT/INTERFACESerial; SmartSlot; USB
  • HEIGHT3 1/2"
  • WIDTH17"
  • PRE-CONSUMER RECYCLED CONTENT PERCENT0%
  • TOTAL RECYCLED CONTENT PERCENT0%
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.