APC® APWSMT1500 Smart-UPS LCD Backup System, 1500 VA, 8 Outlets, 459 J

APC® APWSMT1500 Smart-UPS LCD Backup System, 1500 VA, 8 Outlets, 459 J

Item #: WBB259297

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 639.00
Product Information
Customer Review
Product Q&A
Accessories
APC® APWSMT1500 Smart-UPS LCD Backup System, 1500 VA, 8 Outlets, 459 J

Protect critical data with this backup system that supplies reliable, network-grade power to your equipment. Alpha/numeric LCD interface provides clear status information and features easy-to-use navigation keys to make operation simple. Use high-efficiency Green Mode to save on utility and cooling costs. Extended range automatic voltage regulation (AVR) corrects low and high voltage conditions without using the battery, increasing application availability. Advanced battery management features, like temperature-compensated charging and predictive replace date, maximize performance. Customize capabilities with SmartSlot connectivity that enables the use of management cards. Protection Type: Power; System VA: 1,500 VA; Backup Time at Half Load: 23.9 minutes @ 490 Watts.

Product Specifications

    • BRANDAPC®
    • DESCRIPTIONSmart-UPS LCD Backup System
    • TYPEBattery
    • CORD LENGTH6 ft
    • DEPTH17.3"
    • CONNECTOR/PORT/INTERFACESerial;SmartSlot;USB
    • HEIGHT8 1/2"
    • WIDTH6.7"
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • POST-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • GLOBAL PRODUCT TYPEBackup Systems
    • MODEL NAME/NUMBERSmart-UPS 1500
    • DISCLAIMER STATEMENTRun time based on 490 Watt load.
    • RUN TIME23.9 minutes
    • COMPLIANCE STANDARDSCSA; FCC Part 15 Class A; UL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!