Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kantek MAG19L LCD Monitor Magnifier for 19" Standard LCD Monitors

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Kantek MAG19L LCD Monitor Magnifier for 19" Standard LCD Monitors

Item #: WBB127161

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.00 Save up to 29%
Price: $ 127.95
Product Information
Customer Review
Product Q&A
Accessories
Kantek MAG19L LCD Monitor Magnifier for 19" Standard LCD Monitors

Features:
  • Elegant lightweight design
  • High quality Fresnel lens
  • Adjustable magnification
  • Increases character size by more than double
  • Patented design
  • Fully assembled
  • Fits 19" LCD Monitors

Product Specifications

    • BRANDKantek
    • MANUFACTURERS PART NUMBERMAG19L
    • WIDTH INCHES17-5/8
    • DEPTH INCHES7
    • HEIGHT INCHES14
    • COLOR FINISHClear
    • FILTER MATERIALFresnel Lens
    • DESCRIPTIONLCD Monitor Magnifier
    • FRAME COLORSilver
    • TYPEMonitor Magnifier
    • ASSEMBLYAssembled
    • FITS MONITOR SIZE (INCHES)19"
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • FEATURESAdjustable Magnification, Anti-Glare, Lightweight
    • WIDESCREENNo
    • ASPECT RATIO16:10
    • DEVICE SUPPORTEDMonitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!