Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kantek Monitor Stand/Keyboard Storage, MS280, 23" X 13-1/4" X 3", Black

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Kantek Monitor Stand/Keyboard Storage, MS280, 23" X 13-1/4" X 3", Black

Item #: WBB1000695

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.99 Save up to 33%
Qty Price
1-2 $33.95 ea.
3+ $29.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kantek Monitor Stand/Keyboard Storage, MS280, 23" X 13-1/4" X 3", Black

Monitor stand raises monitor so the keyboard can be placed underneath to free up desktop space. MDF wood top offers added strength. Wide design provides space for speakers and other peripherals. CRT/LCD stand supports all monitors up to 80 lb. You can also store or dock your notebook computer.

Wood top for added strength, Raises monitor to eye level to reduce neck and eye strain, Store keyboard underneath to save valuable desk space

Product Specifications

    • BRANDKantek
    • MANUFACTURERS PART NUMBERMS280
    • WIDTH INCHES23
    • DEPTH INCHES13-1/4
    • HEIGHT INCHES3
    • COLOR FINISHGray
    • DESCRIPTIONMonitor Riser W/Keyboard Storage
    • TYPEMonitor Riser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!