Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anthro 72" Elevate Original Single Surface Electric Lift Table Black Top Silver Frame

Rollover image to zoom in

Click image to enlarge

See all 190 items in product family

Anthro 72" Elevate Original Single Surface Electric Lift Table Black Top Silver Frame

Item #: WBB593281

Sold By:

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,699.00 Save up to 21%
Qty Price
$2,249.00 ea.
3+ $2,145.00 ea.
Product Information
Photo/Video Gallery
Product Q&A
Anthro 72" Elevate Original Single Surface Electric Lift Table Black Top Silver Frame

Strong electric lift legs move the table surface quietly and smoothly from 27"-53" high. The push-button adjustability makes the table easy to move up and down. The keypad is positioned right at the front so users will quickly move the table to the right sitting or standing height.Single Surface Elevate easily supports your heavy equipment. Instruments remain steady as the height-adjustable shelf raises and lowers to be the right height for multiple users to use comfortably. The maximum weight capacity of the shelf is 150 lbs.Elevate handles even the toughest work environment with 1.25" thick shelves and a contoured work surface made with durable, seamless thermoplastic laminate. A steel cross brace and cross tubes establish a sturdy foundation so even when jostled the table remains steady.When it’s time to rearrange your space, or even for quick access to the cable trough, move your Elevate smoothly wherever you need it on large 4" rubber casters. When you’re done, all four casters lock down to keep the table firmly in place. Only 30" deep, the table fits easily through doorways.

Product Specifications

    • BRANDAnthro®
    • LIMITED WARRANTYLimited Lifetime, 2-year electrical system, cords/plugs are not warranted
    • TOP CONSTRUCTIONMDF/Thermoplastic
    • TOP FINISHBlack
    • TYPESit to Stand Workstations
    • DESCRIPTIONElectric Lift Table
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONPowder coated steel
    • COLLECTIONMoveMore
    • SHAPERectangular
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.