Balt® Floor Carrel - Teak
See all 56 items in product family

Balt® Floor Carrel - Teak

Item #: WBB179263

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $308.26 Save up to 48%
Price: $158.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Providing the ability to create customized rows of carrels in less space, the Floor Carrel and Add-A-Carrel are ideal for libraries, study halls, computer labs, or anywhere student privacy is needed.

Purchase a Floor Carrel to start your row, and then as many Add-A-Carrels as you need. Black metal connectors join the carrels together in any length. The teak panels in the Deluxe Floor Carrel and Add-A-Carrel are constructed from 3/4" thick high pressure laminate for heavy duty use and superior durability. The keyboard surface on each carrel measures 25-1/2"H x 31-1/2"W x 11-3/4"D and is large enough for both a keyboard and mouse. The work surface measures 29"H x 31-1/2"W x 23-3/4"D and features ample space for a CRT or flat panel monitor, or a laptop computer. The frame is black powder-coated steel for superior durability, and includes leveling glides to keep the work surface even. 48" H x 32-3/4" W x 24-1/2" D per unit.

Product Specifications

    • WIDTH INCHES32-3/4
    • HEIGHT INCHES48
    • DEPTH INCHES24-1/2
    • BRANDBalt®
    • MANUFACTURERS PART NUMBER89868
    • TOP CONSTRUCTIONLaminate
    • TOP FINISHTeak
    • TYPEPrivacy Booth/Study Carrel
    • DESCRIPTIONDeluxe Floor Carrel
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • SHAPERectangular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!