Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Modular Desk/Worktable 24"Dx72"W - Maple & Silver
See all 81 items in product family

Modular Desk/Worktable 24"Dx72"W - Maple & Silver

Item #: WBB192679

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $686.00 Save up to 53%
Price: $319.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Modular Desk/Worktable 24"Dx72"W - Maple & Silver

This modular training/work table has a contemporary design that is perfect for any training room, office, or school environment! The powder-coated 16 gauge steel frame is both strong and sturdy. Built-in leveling guides are included, and optional casters easily turn this into a mobile training station. No tools are required for assembly, so you save on installation costs. 72"Wx24"Dx29-1/2"H Overall.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES29-1/2
    • DEPTH INCHES24
    • BRANDOFM
    • MANUFACTURERS PART NUMBER55219-MPL
    • TOP CONSTRUCTIONMelamine
    • TOP FINISHMaple
    • TYPEMobile Desk
    • DESCRIPTIONModular Computer Desk
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • SHAPERectangular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!