Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Telescopic Cart™ w/ Z-Arm - Mahogany 24"W x 24"D x 28"H

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Telescopic Cart™ w/ Z-Arm - Mahogany 24"W x 24"D x 28"H

Item #: WBB344989

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1746.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Telescopic Cart™ w/ Z-Arm - Mahogany 24"L x 24"W x 28"H

The Telescopic Cart is designed to accommodate tight spaces; the work surface is electronically height-adjustable to enhance comfort and ease of use. At the touch of a button, you adjust the surface height to be raised and lowered within a range of 30"-46" from the floor, for sit-to-stand work positions that accommodate virtually any user. There's one clamp which holds two Z-arm monitor mounts which will hold up to 25 lbs per mount. They swivel left and right for a total of 180° while the flat screen swivels 270° and pivots upwards and downwards. The cart stands on four 4" casters which two can lock. This cart has a retractable keyboard tray. All carts are built with 11-gauge steel frames with epoxy coated finish for strength and durability. The work surfaces are made with high-pressure scratch resistant laminates. When needed chemical-resistant phonetic top and bottom surfaces available. Dimensions are 24"Dx24"W In Mahogany. The ergonomic features of The Telescopic Cart are designed to reduce the risk of musculoskeletal injury and eye strain and adapt to every user. These flexible carts come in a variety of sizes, shapes, and color options that accommodate virtually any location and workplace need. They can be configured with, optional features and a choice of monitor brackets. This flexibility delivers optimum body positioning and comfort. Limited five year warrant except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES28
    • DEPTH INCHES24
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERTC-2424-Z500-2-M
    • TOP CONSTRUCTIONLaminate
    • TOP FINISHMahogany
    • TYPESit to Stand Workstations
    • WHEEL CONSTRUCTIONPolypropylene
    • WHEEL DIAMETER INCHES4
    • WORKSURFACE DIMENSIONS24"L x 24"W
    • DESCRIPTIONTelescopic Cart W/ Z-Arm
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • SHAPESquare