Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ 96" Performance 100 Series LAN Station - Hard Rock Maple

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Kendall Howard™ 96" Performance 100 Series LAN Station - Hard Rock Maple

Item #: WBB968308

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,475.00 Save up to 20%
Price: $ 1,180.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ 96 Performance 100 Series LAN Station - Hard Rock Maple

The Kendall Howard™ 96 Performance LAN Station / Work Bench has a 14 deep lower shelf providing just enough storage space for shallow components, leaving plenty of leg room. The two 16 deep upper shelves adjust in any increment. The built in cable management channel keeps network cables and power cords neat and organized. The completely modular design makes it simple to create the perfect work station. Simply add the accessories needed to create your perfect workspace.

  • Completely modular design
  • Universal preset accessory mounting holes
  • Assembles in less than 30 minutes
  • Adjust upper shelving in any increment
  • Weight capacity 1000 lbs.
  • Hard Rock Maple 7-layer laminate
  • Made in the USA.
  • Limited Lifetime Warranty

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER5000-3-101-96
    • WIDTH INCHES96
    • DEPTH INCHES31-5/8
    • HEIGHT INCHES60 to 74
    • COLOR FINISHMaple
    • DESCRIPTIONPerformance 100 Series Work Bench
    • CONSTRUCTIONSteel/Laminate
    • FRAME COLORBlack
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!