Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anthro Adjustable Laptop Cart 2, Black/Bluestone

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Anthro Adjustable Laptop Cart 2, Black/Bluestone

Item #: WBB880015

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $339.00 Save: up to 14%
Price: $290.95
Product Information
Product Q&A
Accessories
Anthro Adjustable Laptop Cart 2, Black/Bluestone

Need a compact adjustable-height cart for your laptop or small equipment? Anthro's Adjustable Laptop Cart 2 is just that. With an adjustment range of 27.5"-37.5" high, you squeeze the paddle to move the cart to the right height for you. The wide five-point chair base provides a stable foundation for your cart. The five 3" casters roll the cart into place, and two of the casters lock so the cart stays where you put it. The cart's pneumatic column is balanced to lift 16 - 30 lbs on the shelf. Less weight will make the shelf a little harder to push down; more weight will make it a little harder to move up. Black metal with Bluestone laminate.

Product Specifications

    • WIDTH INCHES26-1/2
    • HEIGHT INCHES27-1/2 to 37-1/2
    • DEPTH INCHES27-1/2
    • COLOR FINISHBluestone
    • BRANDAnthro®
    • MANUFACTURERS PART NUMBERALCABK/BS
    • LIMITED WARRANTYLimited Lifetime
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTION1" Thick Industrial-Grade Particle Board
    • TYPELaptop Carts
    • DESCRIPTIONAdjustable Laptop Cart 2
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.