Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor Open Shelf Presentation Station with Cabinet & Power Strip, 18"W x 34-1/4"D x 40"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Luxor Open Shelf Presentation Station with Cabinet & Power Strip, 18"W x 34-1/4"D x 40"H, Gray

Item #: WBB379663

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 269.95
Product Information
Customer Review
Product Q&A
Accessories
Open Shelf Presentation Station with Cabinet & Power Strip, 18"W x 34-1/4"D x 40"H, Gray

Whether you’re in a classroom or a meeting room, the Luxor WPS4 40" Mobile Presentation Station provides a versatile solution for presenting and storing audio/visual components. This multipurpose presentation cart has four shelves set at differing heights and offers platforms that will hold a projector and laptop while providing plenty of space for a variety of AV equipment and accessories. The second shelf functions perfectly as a keyboard tray and adjusts between 32" and 40" high, accommodating multiple users. Four silent-roll 3" casters deliver total mobility, while two locking brakes keep the unit stable during presentations. A lockable cabinet can house IT equipment or office supplies. 3-outlet UL-Listed electric assembly with 15' cord included. Overall measures 18"W x 34.25"D x 40"H.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDH. Wilson
    • MANUFACTURERS PART NUMBERWPS4CE
    • WIDTH INCHES18
    • DEPTH INCHES34-1/4
    • HEIGHT INCHES40
    • COLOR FINISHGray
    • DESCRIPTIONOpen Shelf Presentation Station with Cabinet & Power Strip
    • CONSTRUCTIONLaminate, Steel
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • WEIGHT LBS60.6
    • TYPEPresentation Cart
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber Swivel, 2 with Brakes
    • ASSEMBLYUnassembled
    • CAPACITY LBS110
    • INCLUDES3-outlet Power Strip with 15' Cord
    • SHELF QUANTITY4
    • SHELF CONSTRUCTIONMDF with PVC Surface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!