Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Enclosed Bottom Computer Cart, 30"W x 24"D x 40"H, Black

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Stackbin Enclosed Bottom Computer Cart, 30"W x 24"D x 40"H, Black

Item #: WBB1457739

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,283.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stackbin Enclosed Bottom Computer Cart, 30"W x 24"D x 40"H, Black

This computer cart is designed for any distribution center that uses a computerized picking process. The enclosed bottom is the ideal location for the CPU, and is sometimes used to store the battery that runs this mobile processing unit. The keyboard tray included is fully adjustable and the push handles and fixed footrest are included on all units. Made in the USA.

Product Specifications

    • BRANDStackbin
    • MANUFACTURERS PART NUMBER4-WREP-BK
    • WIDTH INCHES30
    • DEPTH INCHES24
    • HEIGHT INCHES40
    • COLOR FINISHBlack
    • DOOR QUANTITY1
    • TOP CONSTRUCTION--
    • TOP FINISHGray
    • WEIGHT LBS220
    • DESCRIPTIONEnclosed Bottom Computer Cart
    • CAPACITY LBS500
    • CONSTRUCTIONSteel
    • SHELF QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a surge protector? Thanks

Question Asked By: Nora , April 06, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result