Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M2 Computing Cart™ w/ Rear CPU Compartment - Gray

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

M2 Computing Cart™ w/ Rear CPU Compartment - Gray

Item #: WBB345002

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,242.00
Product Information
Customer Review
Product Q&A
Accessories
M2 Computing Cart™ w/ Rear CPU Compartment - Gray

Here's our extra large monitor mount system to promote your digital signage needs. Our wide range of universal flat panel mounting solutions will fit most large size displays monitors. Enhance your environment with digital media displayed up to 46". There are additional options for a larger flat panel displays. Our universal mounts will allow for a monitor to tilt from -5º to +15º. Additionally there's a 12" height adjustment with 1" increments on our 62" vertical track that's attached to a steel square platform. Attached to the vertical tract is the PC compartment which is 24"H x 8"D x 15"H and should accommodate most CPU's. The second compartment houses the keyboard and mouse tray. Our cart comes equipped with four 4" casters which two of them lock or glides for the stationary carts. We offer an optional mounting solution so the monitor can display portrait or landscape modes. The Carts base has a footprint of 30"W x 30"D. Our unique digital signage carts are a perfect solution for Lobbies, Malls, Airports, and presentation rooms are just some of the possible uses. Whether your digital media display is for public information or advertising purposes, our mounting solution will help take your message to the traffic zone. Limited five year warrant except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • WIDTH INCHES30
    • HEIGHT INCHES65
    • DEPTH INCHES30
    • COLOR FINISHGray
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERXLCD-3030-1
    • TYPEMobile Cart
    • WHEEL CONSTRUCTIONPlastic
    • WHEEL DIAMETER INCHES4
    • DESCRIPTIONM2 Computing Cart™ w/ Rear CPU Compartment
    • FRAME CONSTRUCTIONSteel
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a surge protector? Thanks

Question Asked By: Nora , April 06, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:24