Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Mobile Technology Stand - Standard

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Jonti-Craft® Mobile Technology Stand - Standard

Item #: WBB1342365

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $451.00 Save up to 4%
Price: $430.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Mobile Technology Stand - Standard

Connectivity, versatility, and portability come together with the Mobile Technology Stand, allowing you to position yourself as needed in any space. Pairs perfectly with interactive white boards. CPU stored securely behind lockable doors. The deluxe version features a pull out keyboard tray with swing arm for mouse. Easily convert the Standard version into the Deluxe with the Keyboard Tray Kit. One adjustable shelf. Cord management ports. Mobile, caster mounted. Tub not included.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES38-5/8
    • DEPTH INCHES25-1/4
    • COLOR FINISHBirch
    • ASSEMBLYAssembled
    • BRANDJonti-Craft®
    • LIMITED WARRANTYLifetime
    • TOP CONSTRUCTIONBaltic Birch
    • MANUFACTURER PART NUMBER1083JC
    • CERTIFIED/APPROVEDGreenguard Gold, CARB II & CPSIA Compliant
    • DESCRIPTIONMobile Technology Stand - Standard
    • FRAME COLORBirch
    • FRAME CONSTRUCTIONWood
    • TOP COLOR FINISHBirch
    • TOP THICKNESS5/8
    • LEG TYPECasters
    • SHAPESquare
    • APPLICATIONMobile Station

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a surge protector? Thanks

Question Asked By: Nora , April 06, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:25