Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard 22U Server Cabinet Vertical Rail Kit - 10-32 Tapped

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Kendall Howard 22U Server Cabinet Vertical Rail Kit - 10-32 Tapped

Item #: WBB1171055

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $78.00 Save up to 20%
Price: $62.40
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard 22U Server Network Cabinet Vertical Rail Kit - 10-32 Tapped

The LINIER 22U Server Cabinet Vertical Rail Kit can be installed in any of the LINIER Full Size Cabinets to provide a 10-32 tapped rail solution. This tapped rail kit can replace the cage nut style rails that are included with the LINIER Server Network Cabinets for installers who prefer a tapped rail mounting solution.

Features

  • Includes two 22U #10-32 tapped rails
  • Can be used with the LINIER Full Size Server Cabinet
  • Installation hardware included
  • Made in the USA
  • 5-year limited warranty

Documents are in PDF format

Product Specifications

    • WIDTH INCHES9/10
    • HEIGHT INCHES38-1/2
    • DEPTH INCHES2
    • COLOR FINISHBlack
    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER3160-3-002-22
    • LIMITED WARRANTY5-Year Limited Warranty
    • TYPEAccessory
    • DESCRIPTION22U Server Cabinet Vertical Rail Kit - 10-32 Tapped
    • CONSTRUCTIONSteel
    • OVERALL TYPENetwork Rack Accessories
    • RACK SPACES22U
    • ACCESSORY TYPERack Rail

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:24