Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Data Cable Partition, NetShelter, 750mm Wide
See all 75 items in product family

Data Cable Partition, NetShelter, 750mm Wide

Item #: WBB258976

Sold By: globalindustrial.com

Out of stock, expected on or around 04/27/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $75.95

Frequently Purchased Together

TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Accessories
Data Cable Partition, NetShelter, 750mm Wide

The Solid Shielding Partition allows overhead routing of networking cables on top of the NetShelter enclosures and 4-post racks. Two partitions attach without tools to the roof in a variety of depths. The solid partition is designed to be mounted in the front for a clean look. Each partition ships with ground studs and one 8 inch/203mm grounding strap. Includes: Installation guide, Qty 1 - 8 inch/20cm grounding strap.
  • Protective grounding provisions - Safety protection against electric shock and reduction of EMI emissions. NetShelter Enclosures incorporate a series of ground studs within each enclosure, providing adequate means for grounding all loose sheet metal panels and/or internally rack-mounted equipment.
  • Facilitates overhead cable management - Overhead cable troughs and partitions install toollessly on the roof of the enclosure eliminating the need for ceiling mounted or underfloor mounted cable trays. Cable troughs and partitions are designed to manage both power and data cables while maintaining separation.
  • Tool-less mounting

Product Specifications

    • WIDTH INCHES29-2/5
    • HEIGHT INCHES4-4/5
    • DEPTH INCHES2-4/5
    • COLOR FINISHBlack
    • BRANDAPC®
    • MANUFACTURERS PART NUMBERAR8172BLK
    • MAXIMUM HEIGHT "5
    • MAXIMUM WIDTH INCHES29
    • WEIGHT LBS5.0
    • DESCRIPTIONCable Partition
    • ENVIRONMENTAL COMPLIANCERoHS, China RoHS
    • MAXIMUM DEPTH INCHES3
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.