Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Computer Furniture


(3,207 Items)
Sub Category
Network Cabinets (618)
Remove
SmartRack 42U Black Rack Enclosure 2250-3000lb Load Capacity
Remove

      Items
SmartRack 42U Black Rack Enclosure 2250-3000lb Load Capacity SmartRack 42U Black Rack Enclosure 2250-3000lb Load Capacity


SmartRack 42U Black Rack Enclosure 2250-3000lb Load Capacity
Email This Page Printer Friendly Version
SmartRack 42U Black Rack Enclosure 2250-3000lb Load Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB226363
List Price $1,325.00    Save 21%
Price: $1,043.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

SmartRack 42U Black Rack Enclosure 2250-3000lb Load Capacity

SmartRack enclosures are designed for secure, high density server and networking applications in IT environments. Designed with provisions to integrate cooling, power distribution and cable management, SmartRack enclosures make ideal homes for mission-critical equipment.

Product Specifications
WIDTH INCHES 23-5/8
DEPTH INCHES 43
HEIGHT INCHES 78-1/2
CAPACITY LBS 3000 lb Stationary, 2250 lb Rolling
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Tripp Lite®
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER SR42UB
LIMITED WARRANTY 5 Years
RACK SPACES 42U
TYPE Rack Enclosure


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Kendall Howard™ 15U Fixed Wall Mount Cabinet

Kendall Howard™ 15U Fixed Wall Mount Cabinet

From $339.95
More Info
Add to Cart
37U 72" Data Cabinet - Unassembled

37U 72" Data Cabinet - Unassembled

From $799.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)