Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ 1U 12" Vented Component Shelf 2 Pack

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Kendall Howard™ 1U 12" Vented Component Shelf 2 Pack

Item #: WBB655777

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $102.00 Save up to 20%
Price: $ 81.60

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ 1U 12" Vented Component Shelf 2 Pack

The Kendall Howard 1U 12" Vented Component Shelf is one of our heavy duty component rack shelves. This shelf has a 70 pound weight capacity and it will easily support servers, tower computers, monitors, batteries, and UPS's. When equipment needs to be put in a rack, ask for Kendall Howard and protect your investment. The 1U 12" Vented Component Shelf has the strength you need and the venting pattern will allow for maximum air flow. All Kendall Howard rack shelves are made in the USA and backed by our Limited Lifetime Warranty.

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER1906-3-221-01
    • WIDTH INCHES19
    • DEPTH INCHES14
    • HEIGHT INCHES3-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONVented Component Shelf 2 Pack
    • CONSTRUCTIONSteel
    • CAPACITY LBS70
    • LIMITED WARRANTYLimited Lifetime
    • RACK SPACES1U
    • OVERALL TYPERack Shelves

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed