Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ 2U 14" Vented Eco Shelf 2 Pack

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Kendall Howard™ 2U 14" Vented Eco Shelf 2 Pack

Item #: WBB655772

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.00 Save up to 20%
Price: $67.20

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ 2U 14" Vented Eco Shelf 2 Pack

The Kendall Howard 2U 14" Vented Component Shelf is one of our medium duty component rack shelves. This shelf has a 50 pound weight capacity and it will easily support LCD monitors, switches, and other non-rack mountable components. When equipment needs to be put in a rack, ask for Kendall Howard and protect your investment. The Kendall Howard 2U 14" Vented Component Shelf has 4 mounting holes per shelf and rounded corners. All Kendall Howard rack shelves are made in the USA and backed by our Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES19
    • HEIGHT INCHES1-3/4
    • DEPTH INCHES12
    • COLOR FINISHBlack
    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER1906-3-222-02
    • LIMITED WARRANTYLimited Lifetime
    • DESCRIPTIONVented Eco Shelf 2 Pack
    • CAPACITY LBS50
    • CONSTRUCTIONSteel
    • OVERALL TYPERack Shelves
    • RACK SPACES2U

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.53.106:44