Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ 3U 16" Solid Component Shelf, 2/Pack

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Kendall Howard™ 3U 16" Solid Component Shelf, 2/Pack

Item #: WBB655872

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $148.00 Save up to 20%
Price: $ 118.40

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ 3U 16" Component Shelf 2 Pack

The Kendall Howard 3U 16" Component Rack Shelf is one of our heavy duty component rack shelves. This shelf has a 150 pound weight capacity and it will easily support servers, tower computers, monitors, batteries, and UPS's. When equipment needs to be put in a rack, ask for Kendall Howard and protect your investment. 3U 16" Component Shelves have 4 mounting holes per U space and rounded corners. All Kendall Howard rack shelves are made in the USA and backed by our Limited Lifetime Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER1906-3-203-03
    • WIDTH INCHES19
    • DEPTH INCHES16
    • HEIGHT INCHES5-1/4
    • COLOR FINISHBlack
    • DESCRIPTIONSolid Component Shelf
    • CONSTRUCTIONSteel
    • TYPEAccessories
    • ACCESSORY TYPERack Shelves
    • WEIGHT CAPACITY150 lbs.
    • PACKAGE QUANTITY2
    • LIMITED WARRANTYLimited Lifetime
    • RACK SPACES3U

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!