Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Verbatim® Folio Case for  iPad Mini, 5-7/10"x8-3/10", Mint Green

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Verbatim® Folio Case for iPad Mini, 5-7/10"x8-3/10", Mint Green

Item #: WBB1345525

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.00 Save up to 37%
Price: $ 24.00
Product Information
Customer Review
Product Q&A
Accessories
Verbatim® Folio Case for iPad Mini, 5-7/10"x8-3/10", Mint Green

Sleek folio case for the iPad mini flips open for full access and closes like a book for privacy and protection. iPad mini clips securely into place with ease. The durable lightweight materials offer protection for your iPad mini against scratches while the soft micro-suede lining protects your iPad mini from smudges and keeps your screen clean. Intuitive design provides access to all ports, cameras and speakers without removing the iPad while the rubberized texture exterior offers a nonslip finish. With the Smart Stand feature, you can stand your iPad mini horizontally for watching movies.

Product Specifications

    • BRANDVerbatim®
    • MANUFACTURERS PART NUMBER98103
    • WIDTH INCHES5-7/10
    • DEPTH INCHES8-3/10
    • COLOR FINISHGreen
    • DESCRIPTIONFolio Case
    • COMPATIBILITYiPad Mini

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!