Temperature Controllers
Voltage
For Use With
Bulb Size
Length
Mounting Location
Width
Material
Depth
Height
Color
Price
PECO Industrial Coiled Temperature Controller TF115-001 Temp. Range 40°-110°F w/ Nema 4X
Temperature Control Range
40 to 110 °F
Voltage
277 / 240 / 208 / 120 / 24 V
Capillary Length
Coiled Capillary ft
Temperature Control Range
25 to 90 °F
Capillary Length
6 ft
Voltage
120 V
PECO Industrial Temperature Controller W/ Power Cord TF115P-002 Range 40°-110°F Nema 4X
Temperature Control Range
40 to 110 °F
Voltage
120 V
Capillary Length
Coiled Capillary ft
PECO Industrial Temperature Controller TRF115-005 Tmp. Range 0°-120°F Rmt. Bulb Nema 4X
Temperature Control Range
0 to 120 °F
Voltage
277 / 240 / 208 / 120 / 24 V
Capillary Length
5 ft
Johnson Controllers Temperature Controller A19ABA-45C Remote Bulb, SPST - Open Low, Cool Only
Temperature Control Range
-30 to 100 °F
Voltage
240 / 120 V
Capillary Length
6 ft