Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Anthro Elevate II Sit/Stand Electric Lift Table 60"L x 29"W, Polar White Top Silver Satin Frame

Item #: WBB779490

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,449.00 Save: up to 16%
Price: $1,213.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Anthro Elevate II Sit/Stand Electric Lift Table 60"L x 29"W, Polar White Top Silver Satin Frame

Elevate II joins Anthro's line-up of adjustable-height tables that move from sitting height to standing height at the push of a button. Available in a range of sizes and finishes, Elevate II gives you choices that fit sit/stand adjustability into your space and into your budget. Add in thoughtful details like tilt-and-go back wheels (they make it easy to move the table to rearrange your space or access the back of your equipment) and comprehensive cable management, and you have a great-looking table that helps you be more comfortable and more productive. All that plus Anthro's signature Lifetime Warranty against manufacturing defects and Made in the USA quality and you know these tables are built to last.

Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES29
  • HEIGHT INCHES28 to 47
  • COLOR FINISHPolar White
  • ASSEMBLYUnassembled
  • BRANDAnthro®
  • FRAME COLORSilver Satin
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERMVAD60SS/PW
  • CAPACITY LBS250
  • COLLECTIONElevate™ II
  • LIMITED WARRANTYLimited Lifetime
  • PACKAGE QUANTITY1
  • SHAPERectangular
  • TOP CONSTRUCTIONLaminate
  • CERTIFIED/APPROVEDUL/CUL/ETL Listed; ETL tested to CSAC22.2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.