Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera Desk Shell with Straight Front - 66"W x 30"D x 29-1/2"H - Espresso - SedinaAG Series

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Alera Desk Shell with Straight Front - 66"W x 30"D x 29-1/2"H - Espresso - SedinaAG Series

Item #: WBB1144557

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $455.00 Save up to 31%
Price: $ 314.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Alera ALESE216630ES SedinaAG Series Straight Front Desk Shell, 66"W x 30"D x 29-1/2"H, Espresso

A contemporary classic with clean lines and modern silver metalwork. Thermally fused woodgrain laminate is scratch-, dent- and water-resistant. Commercial-grade 1" thick elevated worksurface stands up to heavy use. Two grommets for cable management and full-width punched metal modesty panel. Leveling glides help compensate for uneven floors. Can be combined with Return/Bridge Shell and Credenza Shell to form an "L" or "U" workstation. Color: Espresso; Top Shape: Rectangular. For Use With: Alera® SedinaAG Series Reversible Return/Bridge Shell and Credenza Shell.

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES30
    • HEIGHT INCHES29-1/2
    • BRANDAlera®
    • DESCRIPTIONStraight Front Desk Shell
    • FRAME COLOREspresso
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERALESE216630ES
    • TYPEWood Desk
    • CAPACITY1 Person
    • COLLECTIONSedinaAG
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOP COLOREspresso
    • TOTAL DEPTH INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed