Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera ALESE227242ES SedinaAG Series Bow Front Desk Shell, 72"W x 42"D x 29-1/2"H, Espresso

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Alera ALESE227242ES SedinaAG Series Bow Front Desk Shell, 72"W x 42"D x 29-1/2"H, Espresso

Item #: WBB1144571

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $569.00 Save up to 43%
Price: $322.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Alera ALESE227242ES SedinaAG Series Bow Front Desk Shell, 72"W x 42"D x 29-1/2"H, Espresso

A contemporary classic with clean lines and modern silver metalwork. Thermally fused woodgrain laminate is scratch-, dent- and water-resistant. Commercial-grade 1" thick elevated worksurface stands up to heavy use. Two grommets for cable management and full-width punched metal modesty panel. Leveling glides help compensate for uneven floors. Can be combined with Return/Bridge Shell and Credenza Shell to form an "L" or "U" workstation. Color: Espresso; Top Shape: Bow Front. For Use With: Alera® SedinaAG Series Reversible Return/Bridge Shell and Credenza Shell.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES42
    • HEIGHT INCHES29-1/2
    • COLOR FINISHEspresso
    • BRANDAlera®
    • CONSTRUCTIONLaminate
    • DESCRIPTIONBow Front Desk Shell
    • MANUFACTURERS PART NUMBERALESE227242ES
    • COLLECTIONSedinaAG
    • PRODUCT FAMILYDesk
    • Color_FamilyEspresso
    • MIN HEIGHT INCHES29.5
    • TOTAL DEPTH INCHES42
    • MAX HEIGHT INCHES29.5
    • COLOR FAMILYBrown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!