Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Four L-shaped Workstation w/ End Panels - 55-1/2"H - Cappuccino Cherry - Pro-Biz Series

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Bestar® Four L-shaped Workstation w/ End Panels - 55-1/2"H - Cappuccino Cherry - Pro-Biz Series

Item #: WBB378859

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,376.00 Save up to 38%
Price: $ 4,557.00
Product Information
Customer Review
Product Q&A
Accessories
Pro-Biz Four L-shaped Workstation w/ End Panels in Cappuccino Cherry 55-1/2"H

Four L-desk workstation. Four 55 1/2" high melamine and acrylic glass privacy panels. Warm Cappuccino Cherry finish. All melamine. Efficient wire management with grommets and under-desk eyelets. Shock resistant PVC edge detail. Finish back. Meets or exceeds furniture industry (ANSI / BIFMA) performance standards. Packaging made from 100% recyclable material. Four way I-Beam aluminum post for quick and easy installation with slide lock assembly. Height adjustable legs. Leg levelers.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES146
    • DEPTH INCHES100-1/8
    • HEIGHT INCHES55-1/2
    • BRANDBestar®
    • DESCRIPTIONFour L-shaped Workstation
    • FRAME COLORLight Cherry
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBER100859D-68
    • TYPEWood Desk Kit
    • CAPACITY4 People
    • COLLECTIONPro-Biz
    • LIMITED WARRANTY5 Years
    • SHAPEL Shape
    • TOP CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOP COLORLight Cherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!